POS TBG 80/M14 stainless steel 0.50 threaded cup brushes, twist-knotted
Wire | stainless steel |
---|---|
Brush diameter | 80 mm |
Use | materials that can be machined: aluminium/other non-ferrous metals/refractory materials/cobalt-based alloys/non-ferrous hard metal/bronze/stainless steel/cast iron/wood/thermosets/thermoplastics/steels, moulded steel |
Wire | stainless steel |
---|---|
Brush diameter | 80 mm |
Use | materials that can be machined: aluminium/other non-ferrous metals/refractory materials/cobalt-based alloys/non-ferrous hard metal/bronze/stainless steel/cast iron/wood/thermosets/thermoplastics/steels, moulded steel |
Wire diameter | 0.5 mm |
Max speed | 10000 rpm |
Threading diameter | 14 mm |
Usually arrives within 14 working days