References
Pferd Tools:TBU 5015/6 CO 120 1,10
Rubix:228A7620
Manufacturer :43210025
EAN:4007220004609





Technical specifications
| Wire | kunststoff |
|---|---|
| Brush diameter | 50 mm |
| Use | tool drive with a minimum output of 300 watts |
Product details : PFERD 43210025 CRIMPED WIRE CUP BRUSH 50 X 15 X 6 MM CO 120 110
Universally suitable for cleaning, derusting and smoothing, as well as removal of corrosion and paint.
Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Technical specifications
Attributes
| Wire | kunststoff |
|---|---|
| Brush diameter | 50 mm |
| Use | tool drive with a minimum output of 300 watts |
| Wire diameter | 1.1 mm |
| Max speed | 10500 rpm |
Show UNSPSC/ECL@SS
£ 28.37 excl. VAT
/ Each
£ 34.04 incl. VAT
- Usually arrives within 14 working days