References
Bahco:BE-8840
Rubix:2518343
EAN:7314150010844

Documents
Product details : BAHCO BE-8840 SCREWDRIVER ERGO PZ4X200
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 295 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz4 |
| Blade length | 200 mm |
| Length | 361 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 26.52 excl. VAT
/ Each
£ 31.82 incl. VAT
- Delivery usually within ( 14 ) days
