ROEBUCK FLUSH CUTTING PRECISION PLIER LENGTH 110MM 853386
Precision cutting pliers flush cut
See technical informationSee documentsReferences
Roebuck:853386
Rubix:209A8300
EAN:3660338095252

Documents
Product details : ROEBUCK FLUSH CUTTING PRECISION PLIER LENGTH 110MM 853386
Polished Finish steel.
PVC sleeved handle
PVC sleeved handle
Technical specifications
Attributes
| Nose shape | side-cutting |
|---|---|
| Length | 110 mm |
| Length of noses | 13 mm |
| Cutting capacity | 2 mm |
Show UNSPSC/ECL@SS
£ 20.85 excl. VAT
/ Each
£ 25.02 incl. VAT
- Sold out
