Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Dial and radius slide foot
ROEBUCK DIAL CALIPER 0 - 150MM
ROEBUCK DIAL CALIPER 0 - 150MM
Precision dial caliper
References
roebuck:
4971532
rubix:
030126
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
Length of noses
40
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK DIAL CALIPER 0 - 150MM
These calipers have hardened stainless steel bodies, with satin chrome finish.
Four way measurement for outside, inside, depth and step.
The calipers incorporate a thumb roll for easy adjustment plus knurled locking screw.
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
150
mm
Length of noses
40
mm
Weight
0.321
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.98
excl. VAT
/
Each
£
55.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 505-730 DIAL CALIPER
MITUTOYO 505-743J DIAL CALIPER
MITUTOYO 505-733 DIAL CALIPER 0-200MM, 0,01MM, 1MM/REV., METRIC
MITUTOYO 505-746 DIAL CALIPER
MITUTOYO 505-731 DIAL CALIPER
MOORE & WRIGHT OUTSIDE FIRM JOINT CALIPER 331 12 INCH / 300MM
MITUTOYO 500-753-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
MITUTOYO 573-761-20 DIGITAL CALIPER
MOOREWRI MW153-60DDL CARBON FIBRE CALIPER 0-600MM IP65
MITUTOYO 551-224-10 CALIPER
MOORE & WRIGHT BASIC LINE DIGITAL CALIPER MW110-30DBL 0-300MM
MITUTOYO 505-730 DIAL CALIPER
STAHLWILLE 12900N VERNIER CALIPER 150MM/6 1-20MM 77371001
MOORE & WRIGHT OUTSIDE FIRM JOINT CALIPER 331 8 INCH / 200MM
LTL 49-900-152 ELEC CALIPER FRACTIONAL / METRIC / IMP