References
Mitutoyo:505-743J
Rubix:290A6600
EAN:4946368688251



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
Documents
Product details : MITUTOYO 505-743J DIAL CALIPER
Strengths
•Ultra-smooth sliding and high shock protection
Easy to read dial with large character height
Easy to read dial with large character height
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 200 mm |
| Length of noses | 288 mm |
Show UNSPSC/ECL@SS
£ 200.42 excl. VAT
/ Each
£ 240.50 incl. VAT
- Usually arrives within 14 working days