Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Slide feet
Slide feet
Digital and gauge slide foot
STAHLWILLE 12900N VERNIER CALIPER 150MM/6 1-20MM 77371001
STAHLWILLE 12900N VERNIER CALIPER 150MM/6 1-20MM 77371001
12900N - Vernier calliper
References
stahlwille:
77371001
rubix:
80085901
ean:
4018754167685
Technical specifications
Gauge
vernier readings 1/20 mm and 1/128
Product details
Technical specifications
Product details : STAHLWILLE 12900N VERNIER CALIPER 150MM/6 1-20MM 77371001
12900N - Vernier calliper: as per DIN 862, vernier readings 1/20 mm and 1/128", stainless steel, in plastic pouch.
Technical specifications
Attributes
Gauge
vernier readings 1/20 mm and 1/128
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 891951 WORKSHOP VERNIER CALIPER 0-500MM/0.05MM
CUTLINE 891945 DIGITAL CALIPER 0-150MM
MITUTOYO 573-651-20 DIGITAL ABS NECK CALIPER
MITUTOYO 500-193 DIGITAL ABS CALIPER
MITUTOYO 536-221 VERNIER SCRIBING CALIPER CARB. JAWS
ROEBUCK DIGITAL CALIPER 300MM
ROEBUCK 030717 DIVIDER SPRING PATT PD20 8 INCH / 200MM
MITUTOYO 500-195-30 DIGITAL ABS AOS CALIPER
MITUTOYO 500-712-20 DIGITAL ABS CALIPER COOLANTPROOF IP67
FACOM 1300EAPB DIGITAL CALIPER 150MM
MITUTOYO 552-312-10 DIGITAL ABS CARBON FIBRE CALIPER
CUTLINE 891950 WORKSHOP VERNIER CALIPER 0-300MM/0.05MM
MITUTOYO 550-301-20 DIGITAL ABS CALIPER, NIB STYLE JAWS IP67, 0-200MM
CUTLINE 891940 VERNIER CALIPER 0-150MM/0,02MM
MITUTOYO 530-104 VERNIER CALIPER