Dial Caliper
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 200 mm |
Length of noses | 50 mm |
Measuring range, minimum | 0 mm |
---|---|
Measuring range, maximum | 200 mm |
Length of noses | 50 mm |
Box | Yes |
Admissible error | 0.03 mm |
Usually arrives within 14 working days