References
Mitutoyo:505-746
Rubix:259A2682
EAN:4946368688732



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
Documents
Product details : MITUTOYO 505-746 DIAL CALIPER
Strengths
•Ultra-smooth sliding and high shock protection
Easy to read dial with large character height
Easy to read dial with large character height
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 300 mm |
| Length of noses | 64 mm |
Show UNSPSC/ECL@SS
£ 283.51 excl. VAT
/ Each
£ 340.21 incl. VAT
- Usually arrives within 14 working days