KNIPEX 7902120ESD DIAGONAL CUTTING NIPPERS 120MM


Precision Electronics Side Cutter ESD

References
knipex:79 02 120 ESD
rubix:2003182
ean:4003773061595
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length115 mm
Weight60 g
See all Specifications

Product details : KNIPEX 7902120ESD DIAGONAL CUTTING NIPPERS 120MM


79 02 125 ESD Precision Electronics Side Cutter ESD
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components; also available without bevel for flush cutting. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Approx. 20% lighter than conventional electronics pliers. Bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range. Smooth-running double spring for a gentle and even opening. Ergonomically optimised multi-component handles. round head.
  • Cutting capacities medium hard wire (diameter): Ø 1.3 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 0.7 mm
  • Cutting capacities soft wire (diameter): Ø 0.2 – 1.7 mm
  • Jaw length (B): 10 mm
  • Jaw thickness (joint) (D): 6.5 mm
  • Head width (A): 11 mm
  • ESD: yes  
  • electrically discharging handles - dissipative mini-head The assortment for highest standard of performance and results. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components. Also available without bevel for flush cutting. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Electrically discharging handles - dissipative. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Non-reflective finish. Low weight. Ergonomically shaped, two-colour dual component ESD handles, black/grey. Ball bearing chrome steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)115x69x46 mm
    Nose shapeSide-Cutting
    Length115 mm
    Weight60 g
    Length of noses6.5 mm
    Show UNSPSC/ECL@SS
    £ 49.90 excl. VAT
    / Each
    £ 59.88 incl. VAT
    • Usually arrives within 14 working days