KNIPEX 7406180SB DIAGONAL CUTTING NIPPERS 180MM


Cutting pliers Knipex

References
knipex:74 06 180 SB
rubix:388A3630
ean:4003773014003
brand logo
brand logo
Technical specifications
Length245 mm
Weight302 g
See all Specifications

Product details : KNIPEX 7406180SB DIAGONAL CUTTING NIPPERS 180MM


With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)245x110x30 mm
Length245 mm
Weight302 g
Cutting capacity3.8 mm
Show UNSPSC/ECL@SS
£ 43.38 excl. VAT
/ Each
£ 52.06 incl. VAT
  • Usually arrives within 14 working days