KNIPEX 7402250TBK DIAGONAL CUTTING NIPPERS TT 250MM


Cutting pliers Knipex

References
knipex:74 02 250 T BK
rubix:388A3624
ean:4003773080527
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7402250TBK DIAGONAL CUTTING NIPPERS TT 250MM


pliers with tether attachment point for mounting a fall protection With integrated forged axle for heavy duty. Suitable for all types of wire including piano wire. High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle and transmission ratio. Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)320x90x25 mm
Logistic Weight490 g
Length320 mm
Show UNSPSC/ECL@SS
£ 49.42 excl. VAT
/ Each
£ 59.30 incl. VAT
  • Usually arrives within 14 working days