References
Stanley:1-92-065
Rubix:80023536
EAN:3253561920653

Product details : STANLEY TOOLBOX 1-92-065
Heavy-duty metal fasteners
2 organizers on the cover to store screws/small parts
Articulated handle
Integrated removable tool holder
Lockable for references 92-066 and 92-067
2 organizers on the cover to store screws/small parts
Articulated handle
Integrated removable tool holder
Lockable for references 92-066 and 92-067
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 185x400x200 mm |
|---|---|
| Package weight | 1112 g |
| Material | metal (latch) |
| Height | 185 mm |
| Length | 411 mm |
| Width | 199 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 16.94 excl. VAT
/ Each
£ 20.33 incl. VAT
- Delivery usually within ( 7 ) days