References
Stanley:1-95-615
Rubix:2002858
EAN:3253561956157

Technical specifications
| Material | metal plastic (body);metal (latch) |
|---|---|
| Height | 293 mm |
| Length | 510 mm |
Product details : STANLEY FATMAX TOOLBOX 1-95-615
Heavy duty structural foam toolbox with water seal for IP53 protection rating. Soft grip handle and v-grooved lid for cutting. Metal latches and hinges.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 2950x2930x4970 mm |
|---|---|
| Material | metal plastic (body);metal (latch) |
| Height | 293 mm |
| Length | 510 mm |
| Width | 297 mm |
| Weight | 3.9 kg |
| Colour | silver |
| Permissible load | 28 kg |
Show UNSPSC/ECL@SS
£ 55.81 excl. VAT
/ Each
£ 66.97 incl. VAT
- Delivery usually within ( 7 ) days






