References
Raaco:136587
Rubix:216262




Product details : RAACO 136587 COMPACT 27 TOOLBOX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 239x474x248 mm |
|---|---|
| Logistic Weight | 2327,5 g |
| Package weight | 2580 g |
| Height | 248 mm |
| Length | 239 mm |
| Width | 474 mm |
| Weight | 2327.5 kg |
| Colour | blue |
| Permissible load | 30 kg |
Show UNSPSC/ECL@SS
£ 50.49 excl. VAT
/ Each
£ 60.59 incl. VAT
- Usually arrives within 14 working days
