DEWALT DWST83343-1 IP54 DEEP BOX ORG TOP
ORGANISER TOP DEEP BOX
See technical informationSee documentsReferences
Dewalt:DWST83343-1
Rubix:235A1924
EAN:3253561833434



Technical specifications
| Material | aluminium (handle);metal (pin) |
|---|---|
| Height | 323 mm |
| Length | 442 mm |
Documents
Product details : DEWALT DWST83343-1 IP54 DEEP BOX ORG TOP
The DEWALT TSTAK 2.0 organiser top deep box used for easy access to key hand tools, fixings and power tool accessories. It used for the ultimate durability, increasing strength, and longevity. The metal pin design provide longer life and metal pin latches allowing TSTAK modules to be connected together. It has IP54 water seal providing water and dust protection to tools and fixings inside the box.
Strengths
- HALF SIZE INTERNAL TOTE TRAY - For Easy Access to Key Hand Tools, Fixings and Power Tool Accessories
- LONG ALUMINIUM TOP CARRY HANDLE - For the ultimate durability
- ORGANISER TOP COMPARTMENT (NOT IP Rated) - For easy access to fixings and small tools
- DEWALT TRACKER READY - Fixing point built into the TSTAK box to allow a DEWALT Tracker to be installed and the box tracked via DEWALT Tool Connect
- LOCKABLE - Via Padlock (Not Included) For Added Security
- HEAVY DUTY METAL FRONT LATCHES - increasing strength, durability and longevity
- METAL-PIN SIDE LATCHES - allowing TSTAK modules to be connected together. The metal pin design provides longer life
- IP54 WATERSEAL - Providing Water And Dust Protection To Tools And Fixings Inside The Box
Technical specifications
Attributes
| Material | aluminium (handle);metal (pin) |
|---|---|
| Height | 323 mm |
| Length | 442 mm |
| Width | 338 mm |
| Weight | 3.2 kg |
| Type | organiser top deep box |
| Permissible load | 30 kg |
Show UNSPSC/ECL@SS
£ 70.33 excl. VAT
/ Each
£ 84.40 incl. VAT
- In stock: Next day delivery