ROEBUCK PRATIK+ FABRIC TOOL BAG 854271
Pratik + Textile Tool Box
See technical informationSee documentsReferences
Superseded Ref:6906079
Roebuck:854271
Rubix:209A8114
EAN:3660338100918






Documents
Product details : ROEBUCK PRATIK+ FABRIC TOOL BAG 854271
• Polyester Toolbox including: -1 main storage area. -5 Internal storage pockets. -9 side storage pockets with flap and Hook & Loop closure. -3 side pockets for storage. -1 zipped pocket.
• Storage capacity: 25 litres.
• Aluminum handle with comfort gripping area.
• Robust shoulder strap with reinforced cushion for shoulder comfort.
• Closing of the main flap by Hook & Loop.
• Protective pads on the underside.
• Delivered without tools
Strengths
Large storage capacity of 43 L
Technical specifications
Attributes
| Material | polyester |
|---|---|
| Height | 368 mm |
| Length | 482 mm |
| Width | 241 mm |
| Weight | 2.98 kg |
| Colour | blue |
| Permissible load | 17 kg |
Show UNSPSC/ECL@SS
£ 41.08 excl. VAT
/ Each
£ 49.30 incl. VAT
- In stock: Next day delivery
