References
Dewalt:DWST83342-1
Rubix:230A9000
EAN:3253561833427




Product details : DEWALT DWST83342-1 TOOL BOX
The ToughSystem 2.0 DS400 Toolbox comes with patented auto-connect side latches for easy one-hand operation. Its 2-piece metal wire front latches add durability when securing tools inside. It is IP65 rated for dust and water resistance and has a 50 Kg load capacity. The toolbox has a removable inner tray for optimal organization. The ToughSystem 2.0 Toolbox is compatible with all ToughSystem products.
Strengths
- High performance step-shank design for optimal penetration
- High performance seal in the lid ensures they are dust tight and water jet resistant (IP65) to withstand the most severe weather
- NEW EASYCLOSE METAL WIRE FRONT LATCHES - Providing Easy One Handed Operation
- NEW AUTO STACKING LATCHES - Intuitive, Easy To Use And Time Saving Latches For Connecting Modules Together
- NEW HALF MODULE COMPATIBILITY- Allowing Half Width Modules To Be Connected To The Box
- NEW WIDER & STRONGER HANDLES - Better Ergonomics and Stronger
- NEW DEWALT TRACKER READY - Internal fixing point allows DEWALT Tracker to be installed and box tracked via DEWALT Tool Connect
- NEW METAL REINFORCED PADLOCK EYE - Providing Superior Security To The Contents
Technical specifications
Attributes
| Height | 408 mm |
|---|---|
| Length | 371 mm |
| Width | 554 mm |
| Type | tool box |
| Colour | black |
| Permissible load | 50 kg |
Show UNSPSC/ECL@SS
£ 81.26 excl. VAT
/ Each
£ 97.51 incl. VAT
- Delivery usually within ( 7 ) days