References
Milwaukee:4932464079
Rubix:234A4021
Manufacturer :4932464079
EAN:4058546220242



Product details : MILWAUKEE 4932464079 PACKOUT CASE 2
Part of the PACKOUT™ modular storage system. Constructed with impact resistant polymers for jobsite durability. IP65 rated weather seal to keep out rain and jobsite debris. Metal reinforced corners. Metal reinforced locking point. Interior organiser trays. Mounting location for the ONE-KEY™ TICK ™. Metal reinforced top handle for easier carrying.
Technical specifications
Attributes
| Material | polymer |
|---|---|
| Height | 282 mm |
| Length | 561 mm |
| Width | 411 mm |
| Colour | red |
| Permissible load | 45 kg |
Show UNSPSC/ECL@SS
£ 91.67 excl. VAT
/ Each
£ 110.00 incl. VAT
- In stock: Next day delivery
