Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
ROEBUCK CIRCLIP PLIERS EXTERNAL STRAIGHT 85-140MM TYPE A4
ROEBUCK CIRCLIP PLIERS EXTERNAL STRAIGHT 85-140MM TYPE A4
Professional Circlip Pliers
References
roebuck:
5073387
rubix:
2521446
ean:
3660338341649
Product details
Technical specifications
Product details : ROEBUCK CIRCLIP PLIERS EXTERNAL STRAIGHT 85-140MM TYPE A4
For inserting or removing circlips.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.56
excl. VAT
/
Each
£
31.87
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KNIPEX 4521200 SPECIAL RETAINING RING PLIERS 200MM
FACOM 167A.23 45 DEGREES ANGLED NOSE OUTSIDE CIRCLIP PLIERS 32-100
ROEBUCK 4971469 PROF CIRCLIP PLIER EXT BENT 3-10MM TYPE A01 016704EU
GEDORE 8000 J21 INTERNAL BENT CIRCLIP PLIER 6704480
FACOM CIRCLIP PLIERS 469
BRIT EXP STR EXT CIRCLIP PLIER 150MM 1.3MM
FACOM DM.MUB-APB MUBEA CLAMP PLIERS
GEDORE 8000 A6 EXTERNAL STRAIGHT CIRCLIP PLIER 252 - 400MM
FACOM CIRCLIP PLIER 479.32
BAHCO 2800-225 CIRCLIP PLIER
FACOM 167A.18 45 DEGREES ANGLED NOSE OUTSIDE CIRCLIP PLIERS 18-60
FACOM CIRCLIP PLIER 12-25 199A.13
KNIPEX 4911A3SB CIRCLIP PLIERS 225MM
SYKESPIC 02830000 CIRCLIP TOOL WITH PEG SET
FACOM CIRCLIP PLIER 179A.18