Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
STAHLWILLE 08010002 1/4 PHILLIPS BITS NO:2
STAHLWILLE 08010002 1/4 PHILLIPS BITS NO:2
Screwdriver Stahlwille
References
stahlwille:
08010002
rubix:
2018719
ean:
4018754010547
Technical specifications
Imprint
Phillips
Imprint size
PH2
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 08010002 1/4 PHILLIPS BITS NO:2
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
7
x
25
mm
Logistic Weight
5
g
Imprint
Phillips
Imprint size
PH2
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.11
excl. VAT
/
Each
£
1.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 0-65-337 SCREWDRIVER POZIDRIVE PZ2 X 125MM
STANLEY 0-65-483 FATMAX SCREWDRIVER FLARED 5.5 X 150
WERA 009313 355PZ SCREWDRIVER PZ1/300 K'FORM+
KNIPEX 981330 SCREWDRIVERS FOR HEX SOCKET SCREWS 182MM
ROEBUCK SCREWDRIVER PHILLIPS NO.2 X 100MM
BAHCO BE-8262TB
GEDORE 676 DRIVING HANDLE 1/4
ROEBUCK SLOT-HEAD SCREWDRIVER - 4 X 100MM 826608
ROEBUCK TORX SCREWDRIVER T 30 X 115MM
FACOM ATWH12X200CK PRO-TWIST SCREWDRIVR FLARED 12 X 200 MM HAMMER THRU
BAHCO BE-8251 SCREWDRIVER ERGO 1.0X6X150
BAHCO BE-8820L SCREWDRIVER ERGO PZ2X200
WERA 118068 2054 SCREWDRIVER HEX 2.0/60 K'FORM MICRO
BAHCO 902T-120-175 NUT DRIVER T-HANDLE 12 X 175
FACOM ATCL.2 3 IN 1 SD HANDLE BAG