Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
3M 34341 HOOKIT FLEXIBLE ABRASIVE SHEET 270J 140MMX171MM P1000 PK25
3M 34341 HOOKIT FLEXIBLE ABRASIVE SHEET 270J 140MMX171MM P1000 PK25
Abrasive sheet 3M
References
3m:
34341
rubix:
80090372
manufacturer :
7100010569
Product details
Technical specifications
Product details : 3M 34341 HOOKIT FLEXIBLE ABRASIVE SHEET 270J 140MMX171MM P1000 PK25
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.17
excl. VAT
/
Each
£
7.40
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
BOSCH ORBITAL SAND SHEETS 2608605281 PK10
ABRANET 70X198MM P240 (A1-278)
NORTON 63642531780 CLOTH SHEET ALU/OX 230X280X100G R222 PK 50
DEWALT DETAIL SANDING SHEETS 93 X 93MM 120 GRADE PACK OF 10 DT3093-QZ
3M FLEXIBLE ABRASIVE SHEETS 34340 5.5 X 6.75 P800 PK 25
NORTON 63642577268 SHS HP 150X230 F2316 NOR AOME BN
SIA 8330.1258.0180 PAPER SHEET 115 X 280 MM P180 BOX 100
KLINGSPOR QRC 800 QUICK CHANGE DISCS 76MM COARSE ALUM OX (SINGLE)
KLINGSPOR 119886 COATED ABRASIVE SHEET 230X28 320G
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P180
NORTON T489 SILICON CARBIDE WATERPROOF SHEETS 230 X 280 800G PK 50
NORTON 77696081105 STANDARD SHEETS T100-230X280#180
DEWALT DETAIL SANDING SHEETS 93 X 93MM 80 GRADE PACK OF 10 DT3092-QZ
MIRKA 3667709912 Q.SILVER GRIP P120 PK100 81X133MM
NORTON 63642532989 STANDARD SHEETS T489-230X280#100