References
Draper:09413
Rubix:381A7451
Manufacturer :09413
EAN:5059482011337

Product details : DRAPER 09413 150X1220MM SANDING BELT 180G
These high performance 180 grit cloth sanding belts are made from aluminium oxide that is resin bonded to provide efficient resistance and long lasting performance. The electrostatic sand planting and open coat aluminium oxide grain are useful for chip removal and heat dissipation. The special butt joint minimises the effect of vibration across the work surface ensuring a smooth and even finish. The strong X-weight polycotton cloth backing makes the sanding belt both flexible and durable, enhancing the intensity of loading and enabling it to be used in different pressure applications. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 150 x 1220mm sanders, including Draper Stock No. 98423.
Technical specifications
Attributes
| Length | 1220 mm |
|---|---|
| Grain | 180 |
Show UNSPSC/ECL@SS
£ 9.58 excl. VAT
/ Each
£ 11.50 incl. VAT
- Delivery usually within ( 7 ) days
