FACOM JET.C4NM4A TOOL CHEST JETM4 4 DRAWERS BLACK


Chest Facom

References
facom:JET.C4NM4A
rubix:265A5628
ean:3662424106941
brand logo
brand logo
Technical specifications
Storage volume100 l
See all Specifications

Product details : FACOM JET.C4NM4A TOOL CHEST JETM4 4 DRAWERS BLACK


Top Chest, 4 Drawers, L 759 x H 421 mm, 4 Modules Per Drawer
• The drawers can be equipped With all the thermoformed or foam modules of the FACOM Modular system
• Fully opening drawers: Thanks to the ball bearing slides, the drawers open fully and have a capacity of 20/25 kg
• The "self-close" system With spring return offers an efficient and secure closure. 100% opening drawers for optimum ease of use
• Total load capacity of the drawers: 85 kg
• The drawers can be equipped With all the thermoformed or foam modules of the FACOM Modular system
• Fully opening drawers: Thanks to the ball bearing slides, the drawers open fully and have a capacity of 25/30 kg
• The "self-close" system With spring return offers an efficient and secure closure. 100% opening drawers for optimum ease of use
• Total load capacity of the drawers: 105 kg
• Total storage capacity: 100 litres
• Usable drawer dimensions: L 759 x D 421 x H 60/130 mm
• Can be fitted With the JET2.15 and JET2.16 removable partitions, not supplied
• To be used alone or together With a JET.M4A rolling cabinet
• Supplied With the link kit for easy and secured mounting of the assembly
• Can be turned in a mobile version With the Wheel set JET.C4MOBILEKIT With handle and 4 Wheels
• Worktop: Extra large work surface, usable area 797 x 461 mm, 0.37m²
• High resistance: 2 mm thick aluminium plate covers a 15 mm thick wooden board. The ends are made of shock-resistant polypropylene. The tray can be fitted With a vice, is resistant to impacts and hydrocarbons and to a static load of 600 kg
• Even more functional: Integrated bi-material handle With soft grip on each side of the trolley. One for moving and one for lifting the trolley over obstacles
• Innovation: The aluminium worktop rails have been designed as an integrated accessory hanging system
• The installation of accessories is fast and secure
• A wide range of accessories is available and will allow you to customise your workstation according to your needs to make it a real workstation
• Dedicated slots for 8 screwdrivers
• Integrated ledges prevent tools from falling out while moving
• Ergonomic and secure drawers: Exclusive design of aluminium tilting drawer handles With safety hooks. No risk of opening while in motion
• Central locking system With key lock, supplied With 2 keys, 1 of which is hinged
• Elastomeric thermoplastic bumpers on the 4 corners and on the drawers for shock absorption and damper effect
• Accessories: The worktop and sides of the trolley can be fitted With a wide range of accessories, from the most basic to the most sophisticated
• Warranty: The FACOM JET Series is manufactured in France to the highest specifications and standards
• Each model is carefully tested to evaluate and validate its performance and comes With a five year warranty
• The drawers

Technical specifications


Attributes
Storage volume100 l
ColourBlack
Show UNSPSC/ECL@SS
£ 993.13 excl. VAT
/ Each
£ 1,191.76 incl. VAT
  • Usually arrives within 14 working days