Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Chest
STANLEY STST1-80150 ESSENTIAL 50L CHEST WITH METAL LATCHES
STANLEY STST1-80150 ESSENTIAL 50L CHEST WITH METAL LATCHES
Chest Stanley
References
stanley:
STST1-80150
rubix:
230A6763
ean:
3253561801501
Technical specifications
Storage volume
50
l
Permissible load
40
kg
Width
404
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY STST1-80150 ESSENTIAL 50L CHEST WITH METAL LATCHES
Technical specifications
Attributes
Storage volume
50
l
Permissible load
40
kg
Width
404
mm
Height
344
mm
Length
665
mm
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.37
excl. VAT
/
Each
£
61.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY, JOBCHEST
FACOM JET.CR4M3A MOBILE TOOL CHEST JET M3 4 DR RED
FACOM BT.C3TA 3 DRAWER METAL TOOL CHEST
STANLEY FATMAX MOBILE CHEST 1-94-850
BAHCO 1485KXL4 TOOL KIT
FACOM JET.C4M3A TOOL CHEST JETM3 4 DRAWERS RED
FACOM JET.CR4NM3A MOBILE TOOL CHEST JET M3 4 DR BLACK
GEDORE TOOLCHEST2430 2430
SPARTEX SV611146ZSXX S/SteelFLOOR CHESTS 610.1170.460 STAINLESS STEEL
FACOM BT,C6TA 6 DRAWER METAL TOOL CHEST
FACOM JET.C4NM4A TOOL CHEST JETM4 4 DRAWERS BLACK
SEALEY PTB66004SS STAINLESS STEEL CHEST
FACOM JET.C4NM3A TOOL CHEST JETM3 4 DRAWERS BLACK
SPARTEX 891853 CONSTRUCTION BOX 105L
STANLEY FMST1-75531 FATMAX 240LTR CHEST