Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
GEDORE BALDUR Q/ARM PULLER 200MM SPRD 1217720
GEDORE BALDUR Q/ARM PULLER 200MM SPRD 1217720
Quick action bearing pullers
References
gedore:
1.06/2A-E
rubix:
1208914
manufacturer :
1217720
ean:
4036976106282
Technical specifications
Number of clamps/claws
2
Inner capacity
260
mm
Depth
18
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE BALDUR Q/ARM PULLER 200MM SPRD 1217720
2 Arm pattern, with quick release hooks. Safe and quick removal of pulleys, wheels, ball bearings etc. Strong drop forged pattern. Reversible hooks for internal or external pulling. Spindle may be exchanged for hydraulic spindle.
Technical specifications
Attributes
Number of clamps/claws
2
Inner capacity
260
mm
Depth
18
mm
Extraction force
5
t
Type
Quick Release Puller
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
291.51
excl. VAT
/
Each
£
349.81
incl. VAT
Delivery usually within (
21
) days
Add to cart
Create PDF from product
Check our products from related categories
SYKESPIC 08270000 MECH PULLER - TRIPLE LEG
FACOM PULLER U.302-150
FACOM BEARING PULLER LEGS U.32T15GA20
FACOM SXE.2GRPFOR OGV GRIP EXTRACTOR 35
FACOM HOLLOW RAM UWG.320
GEDORE 4 ARM MANUAL PULLER 1.07/1A-E
FACOM U.232-210 2-LEG SLIDING-LEG PULLERS 86-203 MM
GEDORE PULLERWITHCLAMPING 1.20/2
SKF 7-8MM PULLERKIT TMIC-C7-8
SYKESPIC 09520000 BEARING SEPARATOR
GEDORE EXTRACTOR SET 1100-1.30
GEDORE 1.07/K-1-SE BALDUR 2/3 ARM PULLKIT 100MM
SYKESPIC 08215000 MICROPULLER
FACOM U.301P WIDE LEG PULLER
FACOM REPLACEMENT LEGS U.232-G2