BAHCO 23-24 BOWSAW BLADE RAKER TOOTHING


Saw bar 23

References
bahco:23-24
rubix:214741
ean:7311518003852
brand logo
brand logo
Technical specifications
Length607 mm
Weight60 g
See all Specifications

Product details : BAHCO 23-24 BOWSAW BLADE RAKER TOOTHING


Specially designed bow saw blades for sawing green wood. Made of hardened, tempered, high-quality steel. The teeth are high-frequency, induction hardened for longevity. Rust-prevention treated and packed in individual sleeve printed with graphically illustrated text for correct blade selection. Rust-prevention treated and packed in individual sleeve printed with graphically illustrated text for correct blade selection.

Technical specifications


Attributes
Logistic Weight60 g
Length607 mm
Weight60 g
TypeSpare Blade
Number of elements1
MaterialSteel
Show UNSPSC/ECL@SS
£ 8.47 excl. VAT
/ Each
£ 10.16 incl. VAT
  • Usually arrives within 14 working days