References
Eclipse:70-675R
Rubix:012566

Documents
Product details : ECLIPSE 70-675R HACKSAW NO 70.65R
Mini hacksaw frame suitable for metal cutting
Strengths
Steel frame is strong and durable
Comfortable pistol grip plastic moulded handle
Blade tensioning device incorporated into the handle
Supplied with an Eclipse Junior metal cutting blade
Comfortable pistol grip plastic moulded handle
Blade tensioning device incorporated into the handle
Supplied with an Eclipse Junior metal cutting blade
Applications
Metal Cutting
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Type | mini saw |
| Number of elements | 1 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 8.41 excl. VAT
/ Each
£ 10.09 incl. VAT
- Usually arrives within 14 working days
