Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saw frame
SILVERLINE 79431 MINI HAND SAW - PLASTIC HANDLE
SILVERLINE 79431 MINI HAND SAW - PLASTIC HANDLE
Hacksaw
References
silverline:
79431
rubix:
204A0556
Technical sheet / Technical file
Product details
Technical specifications
Product details : SILVERLINE 79431 MINI HAND SAW - PLASTIC HANDLE
Heavy Duty Junior Hacksaw (L)150 mm
Technical specifications
Attributes
Type
Hacksaw
Number of elements
1
Material
Die-Cast Aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.40
excl. VAT
/
Each
£
5.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT METAL HACKSAW REVOLV HANDLE
ROEBUCK QUICK CHANGE PROFESSIONAL HACKSAW FRAME
ECLIPSE JUNIOR HACKSAW NO 70.14
BAHCO 225-PLUS HACKSAW FRAMES
BAHCO 218 JUNIOR HACKSAW WITH STEEL WIRE FRAME 235MM
ROEBUCK JUNIOR SMALL HACKSAW 6INCH 150MM WITH BLADE
ECLIPSE 70-675R HACKSAW NO 70.65R
ROEBUCK METAL HACKSAW 864597
BAHCO 208 MINI HACKSAW 330MM
BAHCO 239 JUNIOR HACKSAW WITH STEEL WIRE FRAME 290MM
BAHCO 228 JUNIOR HACKSAW WITH STEEL PROFILE FRAME 150MM
BAHCO 10-30-23 ERGO BOWSAW FORCE
SILVERLINE SW33 JUNIOR HACKSAW C/W BLADE
ECLIPSE FRETSAW 70-FS1R
FACOM HACKSAW FRAME 606A