Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON 63642532992 230 X 290 WET AND DRY SHEET P229 T489
NORTON 63642532992 230 X 290 WET AND DRY SHEET P229 T489
Standard Sheet
References
norton:
63642532992
rubix:
88376603
ean:
3157627710533
Technical specifications
Length
280
mm
Width
230
mm
Grain
220
Product details
Technical specifications
Product details : NORTON 63642532992 230 X 290 WET AND DRY SHEET P229 T489
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr220
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
220
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.09
excl. VAT
/
Each
£
1.31
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
DEWALT SANDING SHEET 115 X 115MM 240 GRADE PACK OF 10 DT3025-QZ
ROEBUCK 6868351 WET & DRY PAPER SHEET 230 X 280 MM P360
ROEBUCK 866896 STICK-ON ABRASIVE SHEET 70 X 125 MM G120
NORTON BEARTEX ULTRA FINE S HAND PAD 150X230MM PACK OF 10 63642557494
ROEBUCK 866898 STICK-ON ABRASIVE SHEET 70 X 125 MM G180
NORTON EMERY CLOTH 63642532999-PK1
MAKITA P-32976 ABRASIVE PAPER 1/2 U/PUNCH 60G
ROEBUCK 866885 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G120
ROEBUCK 886464 WET & DRY PAPER SHEET 230 X 280 MM P180
DEWALT DETAIL SANDING SHEETS 93 X 93MM 240 GRADE PACK OF 10 DT3095-QZ
ROEBUCK 866883 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G80
BOSCH SANDING PADS FOR WOOD 80G 2608607408 PACK OF 10
NORTON 63642532956 STANDARD SHEETS T489-230X280#60
ROEBUCK 886462 WET & DRY PAPER SHEET 230 X 280 MM P120
3M 02561 ABRASIVE SHEET 618 230MMX280MM P220 PK50