Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
WET AND DRY 80GRIT NORTON T489
WET AND DRY 80GRIT NORTON T489
Standard Sheet
References
norton:
63642532988
rubix:
88376303
ean:
3157627710489
Technical specifications
Length
280
mm
Width
230
mm
Grain
80
Product details
Technical specifications
Product details : WET AND DRY 80GRIT NORTON T489
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton T489 - 230x280mm Gr80
Strengths
High-tech, flexible product.
Applications
Industrial
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.59
excl. VAT
/
Each
£
1.91
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642532956 STANDARD SHEETS T489-230X280#60
DEWALT SANDING SHEET 115 X 115MM 240 GRADE PACK OF 10 DT3025-QZ
NORTON SC 120G 230X280 PK50 63642532990
STANLEY STHT0-05930 SANDING SCREENS PACK OF 10 120 GRIT 05930
3M 61089 SCOTCH-BRITE CLEAN FINISH SHEET 158MMX224MM A VFN GREEN PK20
KLINGSPOR 295432 QRC 555 QUICK CHANGE BACKING PAD 76 X 6MM
NORTON SANDING SHEET 77696081114
ROEBUCK 886468 WET & DRY PAPER SHEET 230 X 280 MM P400
3M 7100267812 WETORDRY ABRASIVE SHEET 331Q 230MMX280MM P120 34253 PK50
SIAFAST WP PAPER STRIP - 60760 70X 125MM 400GRIT
DEWALT DETAIL SANDING SHEETS 93 X 93MM 240 GRADE PACK OF 10 DT3095-QZ
ROEBUCK 6868341 WET & DRY PAPER SHEET 230 X 280 MM P60
DEWALT DETAIL SANDING SHEETS 93 X 93MM 120 GRADE PACK OF 10 DT3093-QZ
ROEBUCK 866889 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G240
3M A02005 WETORDRY PAPER SHEET - DISCONTINUED DO NOT ORDER