Spherical plain bearings INA GE80-AW-A, Outer diameter: 180 mm | Width: 50 mm | Inner diameter: 80 mm
Spherical plain bearing
See technical informationReferences
INA:GE80-AW-A
Rubix:229A1134
Manufacturer :0066519680000
EAN:4012802532746

Product details : FAG GE80-AW-A SPHER PLAIN BEARING 66519680000
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x180x180 mm |
|---|---|
| Logistic Weight | 7160 g |
| Inner diameter | 80 mm |
| Outer diameter | 180 mm |
| Width | 50 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 7.16 kg |
| Thickness | 42 mm |
| Basic static load, axial - C0a | 5180000 N |
| Basic dynamic load, axial - Ca | 3110000 N |
Show UNSPSC/ECL@SS
£ 1,091.70 excl. VAT
/ Each
£ 1,310.04 incl. VAT
- Delivery usually within ( 7 ) days
