Spherical plain bearings INA GE38-ZO-HLN, Outer diameter: 61.913 mm | Width: 33.325 mm | Inner diameter: 38.1 mm
Spherical plain bearing
See technical informationReferences
INA:GE38-ZO-HLN
Rubix:264A2655
Manufacturer :0526753000000
EAN:4012802542103


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 61.913 mm |
| Width | 33.325 mm |
Product details : INA GE38-ZO-HLN
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, inch size, open design
Technical specifications
Attributes
| Logistic Weight | 404 g |
|---|---|
| Inner diameter | 38.1 mm |
| Outer diameter | 61.913 mm |
| Width | 33.325 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 158000 N |
Show UNSPSC/ECL@SS
£ 68.60 excl. VAT
/ Each
£ 82.32 incl. VAT
- Usually arrives within 14 working days