NORTON VULCAN STONE CUT OFF DISC 115 X 3 X 22.2 PACK OF 25 66252925452


VULCAN for Right-Angle Grinder Cut-Off on STONE

References
norton:66252925452
rubix:221A6511
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness3 mm
See all Specifications

Product details : NORTON VULCAN STONE CUT OFF DISC 115 X 3 X 22.2 PACK OF 25 66252925452


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications. Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.
Disc Cut-Off for angle grinder - STONE - Norton VULCAN - 115x3x22.23mm

Applications

Cut-Off

Technical specifications


Attributes
Diameter115 mm
Thickness3 mm
Reaming diameter22.23 mm
ApplicationCutting
ShapeRound
Show UNSPSC/ECL@SS
£ 48.58 excl. VAT
/ Each
£ 58.30 incl. VAT
  • Usually arrives within 14 working days