TYROLIT 222997 STEEL CUTTING DISC 115X2.5 FLAT (BOX 25)


Cutting disc A30Q

References
tyrolit:222997
rubix:80046512
ean:9003172229973
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness2.5 mm
See all Specifications

Product details : TYROLIT 222997 STEEL CUTTING DISC 115X2.5 FLAT (BOX 25)


This top tool is designed in such a way that it can be used on steel as well as on SS, and offers the maximum safety in the standard widths. This is made possible by the maximum service life and stability of the PREMIUM 2-in-1. This tool is suitable for cutting sheet material, profiles, tubes, rods and solid material. For angle grinding machines. Discs that quickly machine and have a long service life. Bakelite bound. 2-in-1 by cutting discs. Two applications in a disc: suitable for steel and stainless steel. Shape: 41F. The 2in1 PREMIUM range of cutting discs runs from 1.6 to 1.9 mm for fast and comfortable working with maximum tool life and from 2.5 to 3.0 mm for maximum service life and stability.

Technical specifications


Attributes
Logistic Weight55 g
Diameter115 mm
Thickness2.5 mm
Show UNSPSC/ECL@SS
£ 35.27 excl. VAT
/ Each
£ 42.32 incl. VAT
  • Usually arrives within 14 working days