References
Facom:S.382V
Rubix:1240835
EAN:3148510589114

Product details : FACOM RATCHET S.382V
d [mm]: 41E [mm]: 26L [mm]: 27Square ["]: 1/2 [g]: 285
Strengths
• For S.382V: Maximum torque 350 N.m.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Packaged dimensions (D x W x H) | 75x45x45 mm |
| Package weight | 298 g |
| Square drive adapter | 1/2 '' |
| Length | 27 mm |
Show UNSPSC/ECL@SS
£ 104.59 excl. VAT
/ Each
£ 125.51 incl. VAT
- Delivery usually within ( 14 ) days
