Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometer ratchet
FACOM RATCHET K.382A
FACOM RATCHET K.382A
Compact ratchet-adaptor 14 x 18 mm
References
facom:
K.382A
rubix:
1239163
ean:
3148517155671
Technical specifications
Square drive adapter
3/4
''
See all Specifications
Product details
Technical specifications
Product details : FACOM RATCHET K.382A
d [mm]: 41E [mm]: 26L [mm]: 27Square ["]: 1/2 [g]: 285
Strengths
• For S.382V: Maximum torque 350 N.m.
Technical specifications
Attributes
Logistic Weight
941
g
Packaged dimensions (D x W x H)
90
x
70
x
65
mm
Package weight
925
g
Square drive adapter
3/4
''
Length
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.94
excl. VAT
/
Each
£
155.93
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 58251065 3/4 DRIVE RATCHET INSERT
STAHLWILLE 735 10 1/2 INCH DRIVE RATCHET INSERT 9 X 12
BAHCO TAWM38135 ELEC.TORQ-ANGLE-MEM 7-135NM
STAHLWILLE 735 40 3/4 INCH DRIVE RATCHET INSERT 14 X 18
STAHLWILLE 735 20 1/2 INCH DRIVE RATCHET INSERT 14 X 18
FACOM SQUARE DRIVE J.203E
FACOM 3/8DR COMPACT RATCHET J.372V
FACOM RATCHET S.372
FACOM RATCHET S.372V
FACOM TORQUE WRENCH S.152
FACOM SQUARE DRIVE R.373
STAHLWILLE S4 RATCHET TOOL 58255004
FACOM RATCHET J.372
FACOM SQUARE DRIVE S.373
FACOM ADAPTER J.274