Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 12MM
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 12MM
Ratchet Combination Wrench
References
facom:
467BS.12
rubix:
217A4423
ean:
3662424065897
Technical specifications
Opening
12
Length
106.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 12MM
Technical specifications
Attributes
Opening
12
Length
106.5
mm
Finishing
Satin/Chrome
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.51
excl. VAT
/
Each
£
22.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 1RM-6 RATCHET COMBI SPANNER
BAHCO 1952M-19 COMBINATION WRENCH
GEDORE 60S 10JP ADJUSTABLE SPANNER PH OSHATED 2C HANDLE
BAHCO 111Z-2.7/8 COMBINATION WRENCH
HOOK SPANNER HINGED 35-60
BAHCO 92C COMPOUND ACTION DIAGONAL CUTTERS 8IN
GEDORE 32X36BOXSPANNER 626-32X36
ROEBUCK RING SPANNER 5/16 X 3/8 WHITWORTH
IRWIN RECORD QUICK WRENCH RW57 10503642 12 INCH/300MM
FACOM ANG.SOCK.WREN 75.33
FACOM 51B.46 POLYGON IMPACT WRENCHES 46 MM
BAHCO 2Z-1/2-9/16 RING WRENCH
FACOM 5716X18 57 CRESCENT SPANNER 16 X 18MM
BAHCO 894M-19 OPEN END WRENCH
SCHAEFFLER LOCKNUT-HOOK-KM24-27 LOCKNUT HOOK WRENCH