Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER HINGED 35-60
HOOK SPANNER HINGED 35-60
Hook Spanner With Hook Nose
References
wixroyd:
95100.W0060
rubix:
225300
Technical specifications
Length
175
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER HINGED 35-60
Material Special steel, edgewise ground, hardened, blackened. Spanners for adjustment of nuts to DIN 1804, DIN 981 and DIN 11851.
Technical specifications
Attributes
Length
175
mm
Weight
85
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.51
excl. VAT
/
Each
£
64.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 45MM 40094545
GEDORE 13/16AF COMBISPANN 1B-13/16AF
FACOM COMBINATION W 40.23LA
BAHCO 7444SG-M-34 RING END SLOGGING WR 34
BRITOOL EXPERT OFFSET RING WRENCH 21 X 23MM
HOOK SPANNER 68-75
MELFORM MEL T 39 3/8IN DIA X 8IN LONG TOMMY BAR
BAHCO 4040M-24-27 FLEX HEAD SPANNER
GEDORE 1B-11 1B COMBINATION SPANNER 11MM
FAG LOCKNUT-SOCKET-KM1 KM1 SOCKET WRENCH LOCKNUT.SOCKET.KM1
GEDORE 10X11MMFLATRINGSPANN 4 10X11
ROEBUCK WRENCH SOCKET 6X12 OPENING 30MM 865321
WERA 073286 JOKER WRENCH RATCHET COMBI 11/16 SB
GEDORE 11MMVDEOPENENDSPANER VDE 894 11
FACOM COMBINATION WRENCH 41.32