Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Brushes
Circular brushes
Circular brush on rod
Pin brush
References
flexovit:
07660739319
rubix:
399A7483
ean:
3157629174036
Technical specifications
Rod diameter
6
mm
Brush diameter
70
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details :
- Suitable for industrial use
- All shank brushes feature a 6mm diameter shank
- To be used with a hand or pillar drill
Technical specifications
Attributes
Rod diameter
6
mm
Brush diameter
70
mm
Grain
Other
Wire diameter
0.2
mm
Width
10
mm
Diameter
70
mm
Thickness
0.2
mm
Wire
Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.60
excl. VAT
/
Each
£
34.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 7202611151 WHEEL BRUSH KNOTTED WIRE STEEL D75
OSBORN 50MMX6MMCUPBRUSH 0002-930821
PFERD RBG 7006/6 ST 0,50 SG 43107002 0.50
PFERD 43105003 ROTARY WIRE BRUSH 70 X 15 X 6 M INOX 0.30
OSBORN 2503342 STAINLESS STEEL CIRCULAR WIRE BRUSH 40 X 11 10MM
OSBORN CIRCULAR BRUSH 40 X 11 X 6MM SHANK 0.2MM WIRE 503142
ROEBUCK 70MM WIRE WHEEL BRUSH CIRCULAR 6MM SHAFT, WAVY S/STEEL 840378
3M 17196 COMBI WHEEL CB-ZS 100MMX45MMX6MM P60
OSBORN 0008-600811 T BRUSH 50 X 17 X 6MM SHANK 0.2MM WIRE 600811
KLINGSPOR 358356 ROTARY WIRE BRUSH 70 X 16 X 6 MM 0.3 STEEL BRS 600 W
PFERD 43107004 KNOTTED WIRE BRUSH RBG 70 X 6 X 6 MM INOX 0.50
OSBORN CIRCULAR BRUSH 50 X 17 X 6MM SHANK 0.3MM WIRE 504362
DREMEL BRUSH 538 26150538JA
PFERD RBG 7012/6 ST 0,35 SG 43107011 RBG7012/MOUNTED BRUSH
PFERD 43106003 ROTARY WIRE BRUSH 80 X 15 X 6 MM INOX 0.30