6IN 14TPI LENOX LAZER RECIP SAW BLADE W/POWER BLAST TECHNOLOGY 5/PK
Reciprocating Saw Blade
See technical informationSee documentsReferences
Lenox:201726114R
Rubix:45030944
EAN:00082472201727






Documents
Product details : 6IN 14TPI LENOX LAZER RECIP SAW BLADE W/POWER BLAST TECHNOLOGY 5/PK
Strengths
•Power Blast Technology™ Increases Blade Life
High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
Straighter Cuts in Large Diameter Materials
Taller blade profile delivers straighter cuts and longer life in the most demanding metal cutting applications.
High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability
Straighter Cuts in Large Diameter Materials
Taller blade profile delivers straighter cuts and longer life in the most demanding metal cutting applications.
Applications
Metal Cutting
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Material | steel |
| Total length | 152 mm |
Show UNSPSC/ECL@SS
£ 30.48 excl. VAT
/ Each
£ 36.58 incl. VAT
- Usually arrives within 14 working days
