References
SKF:99333
Rubix:129A1588
Manufacturer :504052
EAN:0085311042420


Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Flange width | 21.01 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99333SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 127,9 g |
|---|---|
| Inner diameter | 85 mm |
| Flange width | 21.01 mm |
| Material | corrosion resistant steel |
| Minimum length | 85.56 mm |
Show UNSPSC/ECL@SS
£ 55.61 excl. VAT
/ Each
£ 66.73 incl. VAT
- Delivery usually within ( 3 ) days