References
SKF:99220
Rubix:251A4509
Manufacturer :504122
EAN:0085311902670


Technical specifications
| Inner diameter | 56 mm |
|---|---|
| Flange width | 12.7 mm |
| Material | corrosion resistant steel |
Product details : SKF 99220SLEEVE WEAR SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 67,1 g |
|---|---|
| Inner diameter | 56 mm |
| Flange width | 12.7 mm |
| Material | corrosion resistant steel |
| Minimum length | 56.56 mm |
Show UNSPSC/ECL@SS
£ 30.44 excl. VAT
/ Each
£ 36.53 incl. VAT
- Delivery usually within ( 3 ) days