Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft protective sleeve
SKF SPEEDI-SLEEVE 99315SLEEVE
SKF SPEEDI-SLEEVE 99315SLEEVE
Speedi Sleeve
References
skf:
99315
rubix:
130A9672
manufacturer :
504063
ean:
0085311042345
Technical specifications
Inner diameter
80
mm
Flange width
21.01
mm
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : SKF SPEEDI-SLEEVE 99315SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
Logistic Weight
122,9
g
Inner diameter
80
mm
Flange width
21.01
mm
Material
Steel
Minimum length
79.908
mm
Maximum length
80.086
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.47
excl. VAT
/
Each
£
67.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF SPEEDI-SLEEVE 99387SLEEVE
SKF SPEEDI-SLEEVE 99328SLEEVE
MECALINE 864138 REPAIR SLEEVE 45,25X54X16,9X20,3 STAINLESS ST.
MECALINE 864157 REPAIR 100X109,5X20,6X25,4 STAINLESS ST.
SKF 99111 SPEEDI-SLEEVE
SKF SPEEDI-SLEEVE 99650SLEEVE
SKF SPEEDI-SLEEVE 99185SLEEVE
SKF SPEEDI-SLEEVE 99284SLEEVE
SKF SPEEDI-SLEEVE 99312SLEEVE
SKF SPEEDI-SLEEVE 99332
SKF SPEEDI SLEEVE 99830
SKF SPEEDI-SLEEVE 99313SLEEVE
SPEEDI SLEEVE 99863SLEEVE
MECALINE 864144 REPAIR 61,93X71,8X12,7X15,9 STAINLESS ST.
SKF SPEEDI-SLEEVE 99262SLEEVE