MECALINE 864131 REPAIR SLEEVE 30X35,6X8X11 STAINLESS ST.


Repair sleeves

References
mecaline:864131
rubix:218A1657
ean:3660338185892
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Flange width35.6 mm
MaterialStainless steel
See all Specifications

Product details : MECALINE 864131 REPAIR SLEEVE 30X35,6X8X11 STAINLESS ST.


These repair sleeves are intended for repairing shafts. .
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.

Strengths

Very thin stainless steel with excellent surface condition, designed to accept the seal ring

Technical specifications


Attributes
Inner diameter30 mm
Flange width35.6 mm
MaterialStainless steel
Minimum length11 mm
Show UNSPSC/ECL@SS
£ 10.55 excl. VAT
/ Each
£ 12.66 incl. VAT
  • Usually arrives within 14 working days