References
SKF:99787
Rubix:129A5305
Manufacturer :503939
EAN:0085311043366


Technical specifications
| Inner diameter | 200 mm |
|---|---|
| Flange width | 34.52 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99787
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 609,6 g |
|---|---|
| Inner diameter | 200 mm |
| Flange width | 34.52 mm |
| Material | corrosion resistant steel |
| Minimum length | 200.56 mm |
Show UNSPSC/ECL@SS
£ 396.33 excl. VAT
/ Each
£ 475.60 incl. VAT
- Delivery usually within ( 3 ) days