References
SKF:99300
Rubix:129A5184
Manufacturer :504069
EAN:0085311042277


Technical specifications
| Inner diameter | 76.28 mm |
|---|---|
| Flange width | 20.65 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99300SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 97 g |
|---|---|
| Inner diameter | 76.28 mm |
| Flange width | 20.65 mm |
| Material | steel |
| Minimum length | 76.2 mm |
| Maximum length | 76.378 mm |
Show UNSPSC/ECL@SS
£ 55.28 excl. VAT
/ Each
£ 66.34 incl. VAT
- Delivery usually within ( 3 ) days