References
SKF:99289
Rubix:130A4640
Manufacturer :504078
EAN:0085311042192


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Flange width | 15.09 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99289SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 78,9 g |
|---|---|
| Inner diameter | 75 mm |
| Flange width | 15.09 mm |
| Material | corrosion resistant steel |
| Minimum length | 75.56 mm |
Show UNSPSC/ECL@SS
£ 60.74 excl. VAT
/ Each
£ 72.89 incl. VAT
- Delivery usually within ( 3 ) days