References
SKF:99293
Rubix:181A8403
Manufacturer :504074
EAN:0085311042222


Technical specifications
| Inner diameter | 74.68 mm |
|---|---|
| Flange width | 19.84 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99293
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 92,9 g |
|---|---|
| Inner diameter | 74.68 mm |
| Flange width | 19.84 mm |
| Material | corrosion resistant steel |
| Minimum length | 75.24 mm |
Show UNSPSC/ECL@SS
£ 56.09 excl. VAT
/ Each
£ 67.31 incl. VAT
- Delivery usually within ( 3 ) days