References
SKF:99170
Rubix:129A4930
Manufacturer :504153
EAN:0085311041515


Technical specifications
| Inner diameter | 44.17 mm |
|---|---|
| Flange width | 9.53 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99170SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 35,8 g |
|---|---|
| Inner diameter | 44.17 mm |
| Flange width | 9.53 mm |
| Material | corrosion resistant steel |
| Minimum length | 44.73 mm |
Show UNSPSC/ECL@SS
£ 38.32 excl. VAT
/ Each
£ 45.98 incl. VAT
- Delivery usually within ( 3 ) days